Shop All Paper Cutters
Swingline
ClassicCut Ingento Solid Maple Paper Trimmer, 15 Sheets, 12 in. Cut Length, 12 x 12
Mfr # 1132A
Zoro # G605674733
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 12"
- Sheet Capacity 15
- Blade Material Steel
- Width 12"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # 1132A
- Zoro # G605674733
- UPC # 34138113202
- Country of Origin Taiwan, Province of China
- Category Paper Cutters
Dimensions
Cutting Length | 12" |
Width | 12" |
Length | 12" |
Details
Item | Trimmer Boards |
Sheet Capacity | 15 |
Blade Material | Steel |
Base Material | Maple |
Description
Premium guillotine-style paper trimmer cuts paper, presentation materials, crafts and photos. Heavy-duty maple base and die-cast metal cutting arm provide lasting durability and precise cuts. Tension spring keeps arm in place in any position and works in conjunction with the protective guard rail and blade latch hook to lock the blade when trimmer is not in use for added safety. Alignment grid and dual-scale, SAE and metric ruler for precise measuring and perfect paper cutting. Non-slip rubber feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 50ft- Black (WL-ED-NY-0375-50)
- REDIFORM Logbook, Dlvry, Drvr, Dup, 31St (REDS5031NCL)
- SMEAD Self-Adhesive Dividers, Letter, 2 Section, PK25 (68025)
- SWINGLINE ClassicCut Wood Guillotine Trimmer (SWI10008)
- SWINGLINE ClassicCut Lite Paper Trimer, 13"x19.5" (9312A)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 24In (1162A)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 18In (1152A)
- SWINGLINE TRIMMER, GUILLOTINE, 1225G (SWI10005)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 36In (1184)
- X-ACTO 12-Sheet Laser Guillotine Trimmer, Wood Base, 12" x 12" (26642LMR)
- Swingline Paper Cutters