Zoro Homepage
This item is Discontinued.
Swingline Compact Stapler, Silver/Blue, Metal S7066532

Compact Stapler, Silver/Blue, Metal (Discontinued)

  • Mfr # S7066532
  • Zoro # G9752784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7066532
Zoro #
G9752784
UPC #
074711665322
Country of Origin
China

Dimensions

Throat Depth
1 5/8 in
Length
6 1/4 in
Width
1 1/2 in
Height
4 5/8 in

Details

Item
Compact Stapler
Sheet Capacity
25
Color
Blue/Gray
Staple Capacity
105
Loading
Front
Material
metal
Includes
Limited 1-Year Warranty
For Use With
S7035440E
Design
Desktop

Description

Compact Stapler, Sheet Capacity 25, Throat Depth 1 3/4 in, Blue/Gray, Length 6 1/4 in, Width 1 1/2 in, Height 4 5/8 in, Staple Capacity 105, Material Metal, Design Desktop, Front Loading, For Use With S7035440E, Includes Limited 1-Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.