Zoro Homepage

Durable Desk Stapler, Antimicrobial

  • Mfr # S7064601

  • Zoro # G913311757


product price: $13.69
/ea
Sold in multiples of 12 for $164.28

Key Features

Sheet Capacity
25 sheets
Color
Black
Staple Type
Full Strip
Material
Metal
Features
Protected with an antimicrobial application; Jam Free; Tacking, Pinning Ability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7064601
Zoro #
G913311757
UPC #
074711646017
Country of Origin
Viet Nam

Details

Item
Durable Desk Stapler,Antimicrobial
Sheet Capacity
25 sheets
Color
Black
Staple Type
Full Strip
Material
Metal
Features
Protected with an antimicrobial application; Jam Free; Tacking, Pinning Ability
Staple Capacity
210
For Use With
S.F.® 4® Premium Staples

Description

Durable Desk Stapler,Antimicrobial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.