Zoro Homepage
This item is Discontinued.
Swingline Electric Stapler, 1/4 to 1-1/2 In., Silver S7048209C

Electric Stapler, 1/4 to 1-1/2 In., Silver (Discontinued)

  • Mfr # S7048209C
  • Zoro # G4592524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7048209C
Zoro #
G4592524
UPC #
074711482097
Country of Origin
China

Dimensions

Throat Depth
1/4 in to 7/8 in
Length
16 in
Width
6 1/2 in
Cord Length
6 ft
Height
8 in
Overall Height
8 in
Compatible Staple Size
3/8 in
Throat Depth - Maximum
7/8 in
Overall Width
6 1/2 in
Throat Depth - Minimum
1/4 in
Overall Length
16 in

Details

Item
Electric Stapler
Sheet Capacity
50
Color
Black/Silver
Staple Capacity
210
Features
Includes
Optima High Capacity Staples, Staple Remover
Material
Plastic
Voltage
120 V
For Use With
Optima(TM) Premium Staples
Loading
Front
Staple Type
1/4" (S7035450), 3/8" (S7035550)
Compatible Product Type
Optima(TM) High Capacity
Loading Location
Front

Description

The Swingline Optima 50 Electric Stapler is an automatic, high-capacity stapler engineered for quality and performance. This value pack comes with everything needed to introduce quick and effortless stapling to your workplace.


  • • Solenoid technology has 3x faster* stapler speed for greater productivity
  • • Jam Free guaranteed for fast, high-volume stapling when used with Swingline S.F.® 4® Premium Staples (item S7035450) or Optima High-Capacity Staples (item S7035550)
  • • Formerly referred to as Optima 45, the Optima 50 staples up to 50 sheets when using Optima High-Capacity Staples and up to 25 sheets with Swingline S.F. 4 Premium Staples
  • • QuickLoadTM technology for easy staple reloading. Eject empty staple magazine with the press of a button.
  • • A low staple indicator alerts when staples are running low and suction cup feet help hold the stapler in place
  • • Comes with 5,000 Optima High-Capacity Staples, a staple remover and a limited 7-year warranty
  • • *Compared to the Swingline Optima 20 electric stapler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.