Zoro Homepage

Electric Stapler, 1/4 to 1 In., Black

  • Mfr # S7006701A

  • Zoro # G4576187


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Sheet Capacity
20
Throat Depth
1/4 to 1 in
Color
Black
Length
9 1/2 in
Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7006701A
Zoro #
G4576187
UPC #
074711067010
Country of Origin
China

Dimensions

Throat Depth
1/4 to 1 in
Length
9 1/2 in
Width
5 1/4 in
Height
6 1/4 in
Cord Length
6 ft
Overall Length
9 1/2 in
Overall Width
5 1/4 in
Overall Height
6 1/4 in
Throat Depth - Maximum
1 in
Throat Depth - Minimum
1/4 in
Compatible Staple Size
1/4 in

Details

Item
Electric Stapler
Sheet Capacity
20
Color
Black
Features
Loading
Front
For Use With
1/4 in Standard Staples
Material
Metal
Includes
Limited 90-Day Warranty & 100% Performance Guarantee
Voltage
120 V
Staple Capacity
210
Loading Location
Front
Compatible Product Type
S.F.(R) 4(R) Premium Staples

Description

Electric Stapler, Sheet Capacity 20, Throat Depth 1/4 to 1 in, Color Black, Length 9 1/2 in, Width 5 1/4 in, Height 6 1/4 in, Staple Capacity 210, Voltage 120 V, Cord Length 6 ft, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.