
Electric Stapler, 20 Sheet Cap., Plastic
Mfr # S7048208D
Zoro # G216045373
product price: $91.09
/eaSold in multiples of 2 for $182.18
Free Shipping & Returns
Key Features
Material
Plastic
Features
Paper Alignment Guide, Sheet Count Measuring, Stack Height Gauge Assist
Staple Capacity
210
Compatible Staple Size
1/4 in
Sheet Capacity
20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S7048208D
Zoro #
G216045373
UPC #
074711482080
Country of Origin
Malaysia
Dimensions
Compatible Staple Size
1/4 in
Throat Depth - Maximum
1 5/8 in
Details
Material
Plastic
Features
Paper Alignment Guide, Sheet Count Measuring, Stack Height Gauge Assist
Staple Capacity
210
Item
Electric Stapler
Sheet Capacity
20
Color
Black, Silver
Compatible Product Type
Swingline(R) S.F.(R) 4(R)/Optima(TM) Premium Staples
Loading Location
Front
Description
Electric Stapler, Sheet Capacity 20, Color Black, Silver, Staple Capacity 210, Material Plastic, Features Paper Alignment Guide, Sheet Count Measuring, Stack Height Gauge Assist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.