Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Stapler, 20 Sheet, Silver

  • Mfr # SWI48208

  • Zoro # G5737733


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Sheet Capacity
20
Crown
0.5"
Throat Depth
1/4 in to 1-1/2 in
Leg Length
0.25"
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWI48208
Zoro #
G5737733
UPC #
074711482080
Country of Origin
Malaysia

Dimensions

Throat Depth
1/4 in to 1-1/2 in
Leg Length
0.25"
Length
5 1/4 in
Width
13 1/4 in
Cord Length
6 ft
Overall Height
5 47/100 in
Overall Width
13 1/4 in
Overall Length
5 47/100 in
Compatible Staple Size
1/4 in
Throat Depth - Minimum
1/4 in
Throat Depth - Maximum
1 1/2 in

Details

Item
Electric Stapler
Sheet Capacity
20
Crown
0.5"
Color
Silver
Tool Weight
2.74 lbs
Material
Plastic
Features
Quiet, Choose Automatic or Manual Modes, Plug-In or Battery Operated, Stack Height Gauge
Staple Capacity
210
Voltage
6V
Includes
AC Adapter
Staple Type
Standard
Power Source
AC; Battery
Batteries Required
(4) AA
Replacement Staples
Swingline 35108, 35450, 35556
Compatible Manufacturer Part Number
35108, 35450, 35556
Loading Location
Front
Compatible Product Type
Optima(R) Premium Staples

Description

Get reliable, handheld stapling with the Optima 20 Stapler.Jam Free guaranteed for fast, high-volume stapling when used with Swingline S.F.® 4® Premium or Optima Premium Staples. Staples up to 20 sheets at once. Operates quietly without compromising power or speed. Easily switch between stapling modes with the user control switch. Features automatic and manual stapling modes for flexible operation. QuickLoad technology for easy staple reloading. Eject empty staple magazines with the press of a button. Built-in Intelligent Paper Alignment Guide and Stack Height Gauge assist in accurate staple placement and sheet count measuring. Operate using battery power or with the included AC adapter. Four AA batteries required (not included). Not compatible with rechargeable batteries. 100% performance guarantee.


  • Jam Free guaranteed for fast, high-volume stapling when used with Swingline S.F.® 4® Premium or Optima Premium Staples.
  • Staples up to 20 sheets at once when used with Optima® Premium Staples.
  • Formerly referred to as Optima Grip, the Optima 20 Compact ensures comfortable handheld stapling.
  • Operates quietly without compromising power or speed.
  • Easily switch between automatic and manual stapling modes with the user control switch.
  • QuickLoad technology for easy staple reloading.
  • Eject empty staple magazines with the press of a button.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.