Zoro Homepage

Electric Stapler, 6.5" H, 8.25" L, 3.5" W

  • Mfr # S7048209C

  • Zoro # G415681785


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Sheet Capacity
50
Cord Length
6 1/2 ft
Overall Height
6 1/2 in
Features
Jam-Resistant, 7-Year Warranty, Low Staple Indicator, QuickLoad(TM) Technology, Solenoid Technology, Suction Cup Feet
Compatible Staple Size
1/4 in, 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7048209C
Zoro #
G415681785
UPC #
074711482097
Country of Origin
China

Dimensions

Cord Length
6 1/2 ft
Overall Height
6 1/2 in
Compatible Staple Size
1/4 in, 3/8 in
Overall Length
8 1/4 in
Overall Width
3 1/2 in
Throat Depth - Minimum
1/2 in
Throat Depth - Maximum
1/2 in

Details

Sheet Capacity
50
Features
Jam-Resistant, 7-Year Warranty, Low Staple Indicator, QuickLoad(TM) Technology, Solenoid Technology, Suction Cup Feet
Color
Black
Item
Electric Stapler
Includes
(5000) Optima High-Capacity Staples, Staple Remover
Material
Plastic
Compatible Product Type
Optima High-Capacity Staples (S7035550), Swingline S.F.(R) 4(R) Premium Staples (S7035450)
Staple Capacity
210
Loading Location
Front
Voltage
120V AC

Description

Electric Stapler, Sheet Capacity 50, Color Black, Staple Capacity 210, Voltage 120V AC, Cord Length 6 1/2 ft, Material Plastic, Features Jam-Resistant, 7-Year Warranty, Low Staple Indicator, QuickLoad(TM) Technology, Solenoid Technology, Suction Cup Feet, Includes (5000) Optima High-Capacity Staples, Staple Remover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.