Electric Stapler Cartridge, 1500 Staples, 1/4 in , PK2
Mfr # S7050051
Zoro # G1770756
product price: $24.95
/pk 2, $12.48/ea
Sold in multiples of 24 for $598.80
Key Features
Staple Type
Cartridge, Chisel Point
Crown
1/2 in
Leg Length
1/4 in
Sheet Capacity
25
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S7050051
Zoro #
G1770756
UPC #
074711500517
Country of Origin
Sweden
Dimensions
Leg Length
1/4 in
Crown Size
1/2 in
Details
Staple Type
Cartridge, Chisel Point
Crown
1/2 in
Item
Staples
Sheet Capacity
25
Material
Steel
Color
Silver
For Use With
Mfr. No. S7050202
Compatible Manufacturer Part Number
S7050202
Compatible Product Type
Swingline 502E Desktop Cartridge Electric Stapler
Description
Staples, Staple Type Cartridge, Chisel Point, Crown 1/2 in, Leg Length 1/4 in, Sheet Capacity 25, Material Steel, Color Silver, For Use With Mfr. No. S7050202, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.