Finger Tips, Size 11, Medium, PK12
- Mfr # S7054035C-22
- Zoro # G7363968
product price:Â
$
3.85
/pk of 12, $0.32/ea
Sold in multiples of 12Â pks for
$46.20
Key Features
Material
High Grade Rubber
Color
Amber
Size
11-1/2 in, medium
Description/Special Features
5/8 in (Base Diameter)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S7054035C-22
- Zoro #
- G7363968
- UPC #
- 074711540353
- Country of Origin
- China
Dimensions
- Size
- 11-1/2 in, medium
Details
- Item
- Finger Tips
- Material
- High Grade Rubber
- Color
- Amber
- Description/Special Features
- 5/8 in (Base Diameter)
Description
Finger Tips,Size 11,Medium,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.