Zoro Homepage

Finger Tips, Size 14, XL, PK12

  • Mfr # S7054014C-22

  • Zoro # G7363855


product price: $3.49
/pk 12, $0.29/ea
Sold in multiples of 144 for $502.56

Key Features

Material
High Grade Rubber
Color
Amber
Size
14, Extra Large
Description/Special Features
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7054014C-22
Zoro #
G7363855
UPC #
074711540148
Country of Origin
China

Dimensions

Size
14, Extra Large

Details

Item
Finger Tips
Material
High Grade Rubber
Color
Amber
Description/Special Features
7/8 in

Description

Finger Tips,Size 14,XL,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.