Zoro Homepage

Fixed Blade Trimmer, 1208 P

  • Mfr # G7010007

  • Zoro # G012846129


product price: $26.79
/ea
Sold in multiples of 4 for $107.16

Key Features

Cutting Width
12 in
Color
Gray
Blade Type
Straight
Material
Plastic
Cutting Capacity
8 sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7010007
Zoro #
G012846129
UPC #
074711701075
Country of Origin
China

Dimensions

Cutting Width
12 in

Details

Item
Fixed Blade Trimmer,1208 P
Color
Gray
Blade Type
Straight
Material
Plastic
Cutting Capacity
8 sheets

Description

Fixed Blade Trimmer,1208 P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.