
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S7069270B
Zoro #
G5885699
UPC #
074711692700
Country of Origin
China
Dimensions
Leg Length
0.38"
Throat Depth
1.13"
Length
6 ft
Cord Length
6 ft
Details
Item
Flat Clinch Electric Stapler,Jam Release
Sheet Capacity
70
Color
Black
Tool Weight
7.54 lbs
Loading
Top
Material
Metal; Plastic
Features
Flat Clinch Plate, High Capacity Stapling
Includes
(1) Cartridge of 5,000 Staples
Staple Capacity
Cartridge (5,000 Staples)
Staple Type
Cartridge
Power Source
AC
Replacement Staples
Swingline® 69495
High Capacity Stapling
Yes
Flat Clinch Plate
Yes
Description
Electric stapler with an engine that is built for speed and performance can handle virtually any size staple job. Stands up to frequent daily use to get the job done right every time. High-capacity, heavy-use electric stapler takes 5,000 staples per load for more efficient operation. Superior-engineered flat-clinch technology staples up to 70 sheets. Precision-adjustment guide ensures exceptional control. Suction feet prevent skidding and marring for added stability and accuracy. Comes pre-packed with a cartridge of 5,000 staples: Swingline® #69495.
- Heavy-use, high-capacity electric stapler takes 5000 staples per load for more efficient operation.
- Superior-engineered flat-clinch mechanism for multiple paper types.
- Staples up to 70 sheets of 20-lb. paper.
- Precision adjustment guide ensures exceptional control.
- Suction-cup feet prevent skidding and marring for added stability and accuracy.
- Comes pre-packed with a 5000-staple cartridge: Swingline® #69495.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.