Zoro Homepage
This item is Discontinued.
Swingline Gbc Paper Shredder, Strip-Cut, 36 gal., Blk/Slv 1753280B

Paper Shredder, Strip-Cut, 36 gal., Blk/Slv (Discontinued)

  • Mfr # 1753280B
  • Zoro # G5723304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1753280B
Zoro #
G5723304
UPC #
033816092426
Country of Origin
Germany

Dimensions

Shred Size
3/16"
Throat Width
12"
Overall Dimensions
18-1/2 x 21 x 36-1/2"

Details

Duty
Continuous
Wastebasket Capacity
36 gal.
Amperage Draw
8
Shreds
Paper, CDs, Credit Cards, Paper Clips, Staples
Classification
Commercial
Max. Shredding Capacity
30 Sheets
Shredding Speed
18 fpm
Cut Style
Strip-Cut
Item
Paper Shredder
Security Level
2
Color
Black/Silver
Application
Commercial

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 30 Sheets, Shred Size 3/16 in, Shredding Speed 18 fpm, Wastebasket Capacity 36 gal, Classification Commercial, Security Level 2, Duty Continuous, Amperage Draw 8 A, Throat Width 12 in, Color Black/Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.