Zoro Homepage

Guillotine Paper Trimmer, 15 Sheets, 12In

  • Mfr # 1132A

  • Zoro # G4527591


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Classification
Professional
Cutting Length
12 in
Sheet Capacity
15 lb
Blade Material
Steel
Cutter Base Material
Solid Maple Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1132A
Zoro #
G4527591
UPC #
034138113202
Country of Origin
Taiwan, Province of China

Dimensions

Cutting Length
12 in
Length
12 in
Height
4 in
Width
12 in

Details

Item
Guillotine Countertop Paper Cutters
Classification
Professional
Sheet Capacity
15 lb
Blade Material
Steel
Cutter Base Material
Solid Maple Base
Base Material
Wood
Color
Maple

Description

Guillotine Countertop Paper Cutters, 15 lb Sheet Capacity, Cutting Length 12 in, Height 4 in, Length 12 in, Width 12 in, Cutter Base Material Solid Maple Base, Blade Material Steel, Classification Professional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.