Zoro Homepage

Guillotine Paper Trimmer, 15 Sheets, 36In

  • Mfr # 1184

  • Zoro # G5676246


product price: $1,019.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Classification
Professional
Cutting Length
36 in
Sheet Capacity
15 lb
Blade Material
Steel
Cutter Base Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1184
Zoro #
G5676246
UPC #
034138118405
Country of Origin
Taiwan, Province of China

Dimensions

Cutting Length
36 in
Width
30 in
Length
36 in
Height
51 1/2 in

Details

Item
Guillotine Free Standing Paper Cutters
Classification
Professional
Sheet Capacity
15 lb
Blade Material
Steel
Cutter Base Material
Wood
Base Material
Wood
Color
Maple

Description

Guillotine Free Standing Paper Cutters, 15 lb Sheet Capacity, Cutting Length 36 in, Height 51 1/2 in, Length 36 in, Width 30 in, Cutter Base Material Wood, Blade Material Steel, Classification Professional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.