
Guillotine Trimmer with EdgeGlow Led
Mfr # G7010005
Zoro # G812846145
product price: $132.99
/eaSold in multiples of 4 for $531.96
Free Shipping & Returns
Key Features
Includes
3 AAA batteries
Cutting Width
12 in
Cutting Depth
10 in
Material
Glass
Blade Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G7010005
Zoro #
G812846145
UPC #
074711701051
Country of Origin
China
Dimensions
Cutting Width
12 in
Cutting Depth
10 in
Details
Item
Guillotine Trimmer with EdgeGlow Led
Includes
3 AAA batteries
Material
Glass
Blade Type
Straight
Color
Gray
Cutting Capacity
25 sheets
Description
Guillotine Trimmer with EdgeGlow Led
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.