
Guillotine Trimmer with EdgeGlow Led
Mfr # G7010011
Zoro # G812846183
product price: $65.59
/eaSold in multiples of 4 for $262.36
Key Features
Includes
3 AAA batteries
Cutting Width
12 in
Color
Gray/Brown
Blade Type
Straight
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G7010011
Zoro #
G812846183
UPC #
074711014410
Country of Origin
China
Dimensions
Cutting Width
12 in
Details
Item
Guillotine Trimmer with EdgeGlow Led
Includes
3 AAA batteries
Color
Gray/Brown
Blade Type
Straight
Material
Wood
Cutting Capacity
10 sheets
Description
Guillotine Trimmer with EdgeGlow Led
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.