Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Capacity Heavy Duty Stapler

  • Mfr # S7090002C

  • Zoro # G813311741


product price: $98.29
/ea
Sold in multiples of 4 for $393.16
Free Shipping & Returns

Key Features

Sheet Capacity
210 sheets
Throat Depth
2.5 inches
Color
Black
Material
Metal
Staple Capacity
210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S7090002C
Zoro #
G813311741
UPC #
074711900027
Country of Origin
China

Dimensions

Throat Depth
2.5 inches

Details

Item
High Capacity Heavy Duty Stapler
Sheet Capacity
210 sheets
Color
Black
Material
Metal
Staple Capacity
210
For Use With
Heavy Duty
Staple Type
Full Strip
Features
Jam Free

Description

High Capacity Heavy Duty Stapler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.