Laminating Pouches, 9x11 1/2, PK50
- Mfr # 3745690
- Zoro # G5786536
product price:Â
$
34.59
/pk of 50, $0.69/ea
Key Features
Type
Document
Roll Size
9 in x 11.5 in
Length
11.5"
Width
9"
Thickness
3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3745690
- Zoro #
- G5786536
- UPC #
- -
- Country of Origin
- China
- Item
- Laminating Pouch
- Type
- Document
- For Use With
- Thermal Lamination
- Finish
- Gloss
- Color
- Clear
- Supply Format
- Pouch
- Product Type
- Laminating Pouch
- Lamination Type
- Hot
Dimensions
- Roll Size
- 9 in x 11.5 in
- Length
- 11.5"
- Width
- 9"
- Thickness
- 3 mil
- Overall Length
- 11 1/2 in
- Overall Width
- 9 in
- Wire Rope Length
- 11 1/2 in
Description
Laminating Pouch, Gloss Finish, Thickness 3 mil, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.