Zoro Homepage

Low Force One-Hole Punch, 20-Sheet, 9/32in Holes, Black

  • Mfr # 74017

  • Zoro # G915960748


product price: $10.79
/ea

Key Features

Sheet Capacity
20
Hole Dia.
9/32 in
Color
Black
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74017
Zoro #
G915960748
UPC #
74711740173
Country of Origin
Switzerland

Dimensions

Hole Dia.
9/32 in

Details

Item
Handheld 1-Hole Punches
Sheet Capacity
20
Color
Black
Material
Metal

Description

Low force paper punch delivers powerful 1-hole punching, without demanding any more effort from you. A slim handle and unique, plier design make hole punching easier on your hands. In comparison to a traditional punch, it takes significantly less force to punch through as many as 20 sheets. Durable metal construction ensures long-lasting use; 1 maximum throat depth offers hole punch versatility. Built-in chip tray eliminates mess.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.