Manual Stapler, 2-1/2"D, 20Sheets, Black
Mfr # S7054501
Zoro # G512480779
product price: $6.99
/eaKey Features
Sheet Capacity
20
Color
Black
Material
Plastic
Staple Capacity
210
Staple Type
Full Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S7054501
Zoro #
G512480779
UPC #
074711545013
Country of Origin
Viet Nam
Dimensions
Overall Length
1/4 in
Throat Depth - Maximum
2 1/2 in
Details
Item
Manual Stapler
Sheet Capacity
20
Color
Black
Material
Plastic
Staple Capacity
210
Staple Type
Full Strip
For Use With
S.F.® 4® Premium Staples
Features
Adjustable Anvil, Antimicrobial Properties, Stapler Opens for Tacking Ability to Post Items to Bulletin Boards
Compatible Product Type
Staples
Loading Location
Top
Product Type
Manual Stapler
Design Type
Full Strip
Description
Manual Stapler, Sheet Capacity 20, Black, Staple Capacity 210, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.