Manual Stapler, 3-3/8"D, 30 Sheets, Top, Blk
Mfr # S7074701
Zoro # G512480700
product price: $20.19
/eaSold in multiples of 12 for $242.28
Key Features
Sheet Capacity
30
Color
Black
Features
Anvil Rotates for Pinning Ability to Create Temporary Staples, Positive Locking Latch, Stapler Opens for Tacking Ability
Staple Capacity
210
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S7074701
Zoro #
G512480700
UPC #
074711747011
Country of Origin
Viet Nam
Dimensions
Overall Length
1/4 in
Throat Depth - Maximum
3 3/8 in
Details
Item
Manual Stapler
Sheet Capacity
30
Color
Black
Features
Anvil Rotates for Pinning Ability to Create Temporary Staples, Positive Locking Latch, Stapler Opens for Tacking Ability
Staple Capacity
210
Material
Metal
Compatible Product Type
Staples
Product Type
Manual Stapler
Design Type
Full Strip
Loading Location
Top
Description
Manual Stapler, Sheet Capacity 30, Black, Staple Capacity 210, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.