
Omnipress SO60 Heavy-Duty Full Strip Stapler, 60-Sheet Capacity, Black/Gray
Mfr # 5000590
Zoro # G108997513
product price: $47.31
/eaKey Features
Crown
0.5"
Sheet Capacity
60
Throat Depth
1.5"
Leg Length
0.31"
Color
Black/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000590
Zoro #
G108997513
UPC #
608931028225
Country of Origin
China
Dimensions
Throat Depth
1.5"
Leg Length
0.31"
Details
Item
Staplers
Crown
0.5"
Sheet Capacity
60
Color
Black/Gray
Staple Type
Manual
Includes
(1) Starter Pack of Omnipress Staples
For Use With
Rapid® Omnipress Staple
Loading
Top
Material
ABS Plastic; Metal
Features
Heavy-Duty Omnipressâ„¢ SO60; Heavy-duty mechanism with an increased sheet capacity; High Capacity Stapling; Tacking
Staple Capacity
Full Strip (210 Staples)
Replacement Staples
Rapid 5000594
Tacking
Yes
Type of Staple Used
Rapid Omnipress
High Capacity Stapling
Yes
Description
Press anywhere with less force! Unlike traditional staplers, patented Omnipress® technology lets you staple by pressing anywhere on the stapler body, and with patented SuperFlatClinchTM technology, paper stacks are up to 40% flatter. Compared to other press-less staplers, the Omnipress's ergonomic design also provides superior in-hand or desktop use. Starter pack of staples is included.
- Patented Omnipress® technology reduces effort needed to staple wherever you press.
- Patented SuperFlatClinchTM technology reduces paper stacks by up to 40%.
- Ergonomic design allows for superior in-hand or desktop performance.
- A durable plastic body with inner metal construction.
- For best results, use Swingline® S.F.® 4® staples. Starter set of staples is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.