
Optima 40 Compact Stapler, Low
Mfr # S7087841CC
Zoro # G110877735
product price: $28.19
/eaSold in multiples of 6 for $169.14
Key Features
Leg Length
1/4"
Color
Black/Silver
Magazine Capacity
40 sheet stapling capacity. Stapler performs best when used with Swingline Optima® Premium Staples or S.F.® 3 Premium Staples
Staple Capacity
105
Features
Top-loading magazine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S7087841CC
Zoro #
G110877735
UPC #
074711878418
Country of Origin
China
Dimensions
Leg Length
1/4"
Details
Item
Optima 40 Compact Stapler, Low
Color
Black/Silver
Magazine Capacity
40 sheet stapling capacity. Stapler performs best when used with Swingline Optima® Premium Staples or S.F.® 3 Premium Staples
Staple Capacity
105
Features
Top-loading magazine
Material
Metal
Application
Half Strip Desktop Stapler
Low Force
Yes
Description
Optima 40 Compact Stapler, Low
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.