
Optima 40 Compact Stapler, Reduced Effort
Mfr # S7087842
Zoro # G413311745
product price: $25.69
/eaSold in multiples of 6 for $154.14
Key Features
Sheet Capacity
40 sheets
Color
Black/Silver
Staple Capacity
105
Material
Metal
Staple Type
Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S7087842
Zoro #
G413311745
UPC #
074711878425
Country of Origin
China
Details
Item
Optima 40 Compact Stapler,Reduced Effort
Sheet Capacity
40 sheets
Color
Black/Silver
Staple Capacity
105
Material
Metal
Staple Type
Compact
Features
Reduced effort, cushion grip
For Use With
Optima™
Description
Optima 40 Compact Stapler,Reduced Effort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.