
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S7087811E
Zoro #
G5885358
UPC #
074711878111
Country of Origin
Taiwan, Province of China
Dimensions
Leg Length
0.25"
Throat Depth
2.63"
Depth
2.63"
Size
0.5"
Details
Item
Optima Grip Full Stapler,25 Sheet,Silver
Sheet Capacity
25
Crown
0.5"
Color
Silver
Tool Weight
0.85 lbs
Loading
Top
Staple Capacity
Full Strip (210 Staples)
Features
Tacking
Material
Metal; Rubber
Staple Type
Optima™
Replacement Staples
Swingline® 35108, 35450, 35556
Power Source
Manual
Description
Optima Grip Full Stapler,25 Sheet,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.