Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Punch, 3-Hole, 20 Sheet

  • Mfr # A7074030E

  • Zoro # G3379266


product price: $36.49
/ea

Key Features

Sheet Capacity
20
Material
Metal
Hole Dia.
9/32 in
Features
Removable Chip Tray
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7074030E
Zoro #
G3379266
UPC #
050505740307
Country of Origin
China

Dimensions

Hole Dia.
9/32 in
Punch Hole Diameter
9/32 in

Details

Item
Manual Paper Hole Punch
Sheet Capacity
20
Material
Metal
Features
Removable Chip Tray
Color
Black/Silver
Product Type
Manual Paper Hole Punch
Number of Holes Punched
2, 3, 4, 5, 6, 7
Hole Shape
Round

Description

Manual Paper Hole Punch, Sheet Capacity 20, Hole Dia. 9/32 in, Color Black/Silver, Material Metal, Features Removable Chip Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.