Paper Punch, Two-Hole
Mfr # A7074050D
Zoro # G4532403
product price: $20.59
/eaKey Features
Sheet Capacity
28
Material
Metal
Hole Dia.
1/4 in
Features
Limited Lifetime Warranty, Adjustable Paper Guide, Chip Tray, Padded Handle
Color
Black/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7074050D
Zoro #
G4532403
UPC #
050505740505
Country of Origin
China
Dimensions
Hole Dia.
1/4 in
Punch Hole Diameter
9/32 in
Details
Item
Manual Paper Hole Punch
Sheet Capacity
28
Material
Metal
Features
Limited Lifetime Warranty, Adjustable Paper Guide, Chip Tray, Padded Handle
Color
Black/Gray
Product Type
Manual Paper Hole Punch
Hole Shape
Round
Number of Holes Punched
2
Description
Manual Paper Hole Punch, Sheet Capacity 28, Hole Dia. 1/4 in, Color Black/Gray, Material Metal, Features Limited Lifetime Warranty, Adjustable Paper Guide, Chip Tray, Padded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.