Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Punch, Two to Three-Hole

  • Mfr # A7074015K

  • Zoro # G4592515


product price: $13.85
/ea

Key Features

Sheet Capacity
10
Material
Metal
Hole Dia.
9/32 in
Features
Limited 90 Day Warranty, Semi-Adjustable Punch Head
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7074015K
Zoro #
G4592515
UPC #
050505740154
Country of Origin
China

Dimensions

Hole Dia.
9/32 in
Punch Hole Diameter
9/32 in

Details

Item
Manual Paper Hole Punch
Sheet Capacity
10
Material
Metal
Features
Limited 90 Day Warranty, Semi-Adjustable Punch Head
Color
Black
Product Type
Manual Paper Hole Punch
Number of Holes Punched
2, 3
Hole Shape
Round

Description

Manual Paper Hole Punch, Sheet Capacity 10, Hole Dia. 9/32 in, Color Black, Material Metal, Features Limited 90 Day Warranty, Semi-Adjustable Punch Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.