Zoro Homepage
This item is Discontinued.
Swingline Gbc Paper Shredder, Cross-Cut, 30 gal., Gray 1770045DF

Paper Shredder, Cross-Cut, 30 gal., Gray (Discontinued)

  • Mfr # 1770045DF
  • Zoro # G8491874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1770045DF
Zoro #
G8491874
UPC #
033816094116
Country of Origin
China

Dimensions

Shred Size
5/32" x 1-1/2"
Throat Width
10"
Overall Dimensions
26 x 27 x 41"

Details

Wastebasket Capacity
30 gal.
Shreds
Paper, CDs, Credit Cards, Paper Clips, Staples
Color
Black/Silver
Shredding Speed
21 fpm
Max. Shredding Capacity
20 Sheets
Cut Style
Super Cross-Cut
Duty
Continuous
Amperage Draw
10.0
Security Level
4
Classification
Large office
Item
Paper Shredder

Description

Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Super Cross-Cut, Max. Shredding Capacity 20 Sheets, Shred Size 5/32 in x 1-1/2 in, Shredding Speed 21 fpm, Wastebasket Capacity 30 gal, Classification Large office, Security Level 4, Duty Continuous, Amperage Draw 10 A, Throat Width 10 in, Color Black/Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.