This item is Discontinued.

Swingline Gbc Paper Shredder, Cross-Cut, 80 Sheets 1757574CF

Paper Shredder, Cross-Cut, 80 Sheets (Discontinued)

  • Mfr # 1757574CF
  • Zoro # G3922222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1757574CF
Zoro #
G3922222
UPC #
033816575745
Country of Origin
China

Dimensions

Overall Dimensions
16 x 16 x 11"
Throat Width
9"
Shred Size
3/16" x 1-3/4"

Details

Security Level
3
Cut Style
Cross-Cut
Classification
Personal
Shreds
Paper, Paper Clips, Staples, Credit Cards
Amperage Draw
0.9
Duty
10/40
Max. Shredding Capacity
80 Sheets
Color
Black
Wastebasket Capacity
5 gal.
Voltage @ 60 Hz
115VAC
Item
Paper Shredder
Shredding Speed
5 fpm

Description

Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 80 Sheets, Shred Size 3/16 in x 1-3/4 in, Shredding Speed 5 fpm, Wastebasket Capacity 5 gal, Classification Personal, Security Level 3, Duty 10/40, Amperage Draw 0.9 A, Throat Width 9 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.