Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1758496DF
Zoro #
G7499484
UPC #
033816094062
Country of Origin
China
Dimensions
Overall Dimensions
22 x 13 x 17"
Throat Width
9"
Shred Size
5/64" x 5/8""
Details
Color
Gray
Amperage Draw
5
Item
Paper Shredder
Security Level
5
Max. Shredding Capacity
12 Sheets
Shreds
Paper, Staples, Paper Clips, Credit Cards
Cut Style
Micro-Cut
Wastebasket Capacity
8 gal.
Classification
Small office
Description
Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Micro-Cut, Max. Shredding Capacity 12 Sheets, Shred Size 5/64 in x 5/8 in in, Wastebasket Capacity 8 gal, Classification Small office, Security Level 5, Amperage Draw 5 A, Throat Width 9 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.