Zoro Homepage

Pouch, Ezuse, Ltr, Spd, 5 Mil, PK200

  • Mfr # GBC3740728

  • Zoro # G7890123


product price: $122.99
/pk 200, $0.61/ea
Free Shipping & Returns

Key Features

Type
Laminating Pouch
Thickness
5 mil
Features
UV Resistant, Fade Resistant
Color
Clear
Sheet Size
8-1/2 in W x 11 in L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBC3740728
Zoro #
G7890123
UPC #
-
Country of Origin
China

Dimensions

Thickness
5 mil
Sheet Size
8-1/2 in W x 11 in L

Details

Item
Pouch,Ezuse,Ltr,Spd,5 Mil,PK200
Type
Laminating Pouch
Features
UV Resistant, Fade Resistant
Color
Clear
Sheet Standard
Letter

Description

Pouch,Ezuse,Ltr,Spd,5 Mil,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.