Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PresentationCover, Clr, 11-1/4x8-3/4, PK100

  • Mfr # 2020024

  • Zoro # G4560884


product price: $47.97
/pk 100, $0.48/ea

Key Features

Size
11-1/4 x 8-3/4 in
Color
Clear
Material
Plastic
Window
No
Pre-Punched
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020024
Zoro #
G4560884
UPC #
033816018822
Country of Origin
Viet Nam

Dimensions

Size
11-1/4 x 8-3/4 in
Overall Width
8 3/4 in
Overall Height
11 1/4 in

Details

Item
Presentation Covers
Color
Clear
Material
Plastic
Window
No
Pre-Punched
Yes
For Use With
Binding Systems
Corners
Round
Compatible Product Type
Binding Systems
Punches Included
Punches Included
Corner Type
Round

Description

Presentation Covers, Size 11-1/4 x 8-3/4 in, Material Plastic, Color Clear, Corners Round, Window No, Pre-Punched Yes, For Use With Binding Systems, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.