Punch, Desktop, 2-3 Hole, 11Sh
Mfr # 74020
Zoro # G7892217
product price: $27.49
/eaKey Features
Sheet Capacity
11 Sheet
Material
Metal
Hole Dia.
9/32 in
Features
Adjustable Center, Durable
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74020
Zoro #
G7892217
UPC #
-
Country of Origin
China
Dimensions
Hole Dia.
9/32 in
Details
Item
Punch,Desktop,2-3 Hole,11Sh
Sheet Capacity
11 Sheet
Material
Metal
Features
Adjustable Center, Durable
Color
Black
Application
Commercial
Punch Shape
Round
Number of Punch Heads
3
Description
Punch,Desktop,2-3 Hole,11Sh
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.