Shop All Hole Punchers
Swingline
Replacement Punch Head f/ SWI74030/74031
Mfr # A7074300E
Zoro # G6146038
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 32
- Material Metal
- Hole Dia. 9/32"
- Color Black/Gray
- Replacement Punch Head Swingline® A7074855
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # A7074300E
- Zoro # G6146038
- UPC # 050505743001
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Details
Item | Replacement Punch Head f/ SWI74030/74031 |
Sheet Capacity | 32 |
Material | Metal |
Color | Black/Gray |
Replacement Punch Head | Swingline® A7074855 |
For Use With | Swingline® A7074855 |
Punch Shape | Round |
Clippings Receptacle | Removable Chip Tray |
Operating Method | Manual |
Number of Holes | 2 to 3 |
Description
Replacement Punch Head f/ SWI74030/74031
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Blue, PK10 (32965)
- HOUSE OF DOOLITTLE 22 x 17" Monthly Desk Pad Calendar, Ocean Blue (HOD12440)
- SEALED AIR Mailer, Jiffylite, 8.5X12, 25 Pk (SEL10187)
- SHARPIE Black Markers, 12 PK (38201)
- SWINGLINE Commercial Adjustable 3Hole Punch, 9/32" (A7074020E)
- SWINGLINE LowForce 1Hole Punch, Black (SWI74017)
- SWINGLINE Two-Hole Paper Punch, 20 Sheets, Blck/Gray (A7074135)
- SWINGLINE One-Hole Paper Punch, 20 Sheets, Black (A7074017)
- SWINGLINE SmartTouch 3 Hole Punch, 9/32" (A7074136)
- SWINGLINE Paper Punch, Two-Hole (A7074050D)
- CARL MFG Heavy-Duty 3-Hole Punch, 9/32", 300-Sht Cap., Platinum (CUI63300)
- Swingline Hole Punchers