Zoro Homepage

Rotary Trimmer, 12 in Cutting

  • Mfr # G7010008

  • Zoro # G212846165


product price: $63.89
/ea
Sold in multiples of 4 for $255.56

Key Features

Cutting Width
12 in
Material
Plastic
Color
Gray
Blade Type
Straight
Cutting Capacity
10 sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7010008
Zoro #
G212846165
UPC #
074711701082
Country of Origin
China

Dimensions

Cutting Width
12 in

Details

Item
Rotary Trimmer,12 in Cutting
Material
Plastic
Color
Gray
Blade Type
Straight
Cutting Capacity
10 sheets

Description

Rotary Trimmer,12 in Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.