Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Finger Tips, Size 13, Large, PK12

  • Mfr # ACC54033

  • Zoro # G2309347


product price: $4.49
/pk 12, $0.37/ea
Sold in multiples of 2 for $8.98

Key Features

Material
Rubber
Color
Amber
Length
1 3/8 in
Width
3/4 in
Depth
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC54033
Zoro #
G2309347
UPC #
074711540339
Country of Origin
China

Dimensions

Length
1 3/8 in
Width
3/4 in
Depth
1 1/4 in
Size
Size 13 (Large)
Open End Inside Diameter
0.75"

Details

Item
Finger Tips
Material
Rubber
Color
Amber
Features
Durable, Wear Resistant, Tear Resistant

Description

Tough, high quality tips last a long time. Surface nubs ensure positive grip. Extra thick material at tip for longer wear. High grade rubber for added durability.
  • • Tough, high-quality tips last a long time.
  • • Surface nubs ensure positive grip.
  • • Extra thick material at tip for longer wear.
  • • High grade rubber for added durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.