This item is Discontinued.

Swingline S.F. 1 Standard Staples, 0.25" Leg, 0.5" Crown, Steel, PK15000, 15000PK S7035104

This item is Discontinued.

Swingline

S.F. 1 Standard Staples, 0.25" Leg, 0.5" Crown, Steel, PK15000, 15000PK (Discontinued)

Mfr # S7035104
Zoro # G706439743
UPC # 74711351041
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S7035104
Zoro #
G706439743
UPC #
74711351041
Country of Origin
China

Dimensions

Leg Length
0.25"

Details

Crown
0.5"
Sheet Capacity
20
Item
Staples
Collation Type
Full-Strip
Material
Steel
Color
Silver
For Use With
Standard Full-Strip Staplers
Staples per Strip/Cartridge
210
Point type
Chisel

Description

Quality staples provide dependable, easy stapling performance. Swingline standard staples undergo a seven-point quality check to ensure they will provide dependable, easy stapling performance. Sharp chisel point on each leg ensures less jamming and secure paper fastening. Choose Swingline Standard Staples for 15% fewer misforms than the competition.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.