Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SmartTouch 3 Hole Punch, 45 sheet

  • Mfr # A7074136

  • Zoro # G612845775


product price: $58.59
/ea
Sold in multiples of 4 for $234.36

Key Features

Size
12.0 in x 2.75 in x 7.375 in
Material
Metal
Capacity
45 sheets
Color
Black
Punch Hole Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7074136
Zoro #
G612845775
UPC #
074711741361
Country of Origin
Viet Nam

Dimensions

Size
12.0 in x 2.75 in x 7.375 in
Punch Hole Size
9/32 in

Details

Item
SmartTouch 3 Hole Punch,45 sheet
Material
Metal
Capacity
45 sheets
Color
Black

Description

SmartTouch 3 Hole Punch,45 sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.