Standard Full Desk Stapler, 15 Sheet
- Mfr # S7054501B
- Zoro # G6146080
product price:
$
8.69
/ea
Key Features
Sheet Capacity
15
Crown
0.5"
Leg Length
0.25"
Color
Black
Tool Weight
0.415 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S7054501B
- Zoro #
- G6146080
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Leg Length
- 0.25"
Details
- Item
- Standard Full Desk Stapler,15 Sheet
- Sheet Capacity
- 15
- Crown
- 0.5"
- Color
- Black
- Tool Weight
- 0.415 lbs
- Features
- Tacking
- Material
- Metal; Plastic
- Staple Capacity
- Full Strip (210 Staples)
- Staple Type
- Standard
- Power Source
- Manual
- Replacement Staples
- Swingline 35108, 35450, 35556
- Tacking
- Yes
- Magazine Loading
- Top
- For Use With
- S.F. 4 Premium
Description
Designed with a modernized rounded look and feel, this reliable Swingline stapler is easy to use. Perfect for regular stapling at work, home or school. This classically designed stapler has a plastic cap that is made from recycled material. Stapler opens for tacking ability and has a rotating anvil to be able to create a temporary pin staple. Full rubber base prevents skidding during desktop use.
- Classic features and reliable stapling performance.
- Full-rubber base provides stability and prevents skidding.
- Easily opens for tacking flexibility.
- Anvil can be reversed for pinning to create a temporary staple - no staple remover needed.
- For best results, use S.F.® 4® Premium Staples.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.