Staple Remover, Blade Style, Gray
Mfr # S7038121Q
Zoro # G4697108
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Style
Blade
Color
Black
Weight
0.042 lbs
Material
Metal; Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S7038121Q
Zoro #
G4697108
UPC #
-
Country of Origin
China
Details
Item
Staple Remover,Blade Style,Gray
Style
Blade
Color
Black
Weight
0.042 lbs
Material
Metal; Plastic
Description
Staple Remover,Blade Style,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.