Zoro Homepage

Stapler, Black, 20 Sheet, 4 In

  • Mfr # S7044401A

  • Zoro # G4581507


product price: $11.99
/ea

Key Features

Sheet Capacity
20
Throat Depth
4 in
Color
Black
Length
7 1/2 in
Width
1 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7044401A
Zoro #
G4581507
UPC #
074711444019
Country of Origin
Viet Nam

Dimensions

Throat Depth
4 in
Length
7 1/2 in
Width
1 13/32 in
Height
2 1/2 in
Overall Height
2 1/2 in
Overall Width
1 3/8 in
Overall Length
7 1/2 in
Throat Depth - Maximum
4 in

Details

Item
Manual Stapler
Sheet Capacity
20
Color
Black
Loading
Top
Staple Capacity
210
For Use With
1/4 in Staples
Design
Desktop
Includes
Limited Lifetime Warranty
Material
Metal
Features
Low Staple Indicator, Positive Locking Latch, Inner Rail, Stapler Anvil Rotates for a Pinning Function to Create Temporary Staples, Stapler Opens for Tacking Papers to Vertical Surfaces
Product Type
Manual Stapler
Compatible Product Type
Staples
Design Type
Full Strip
Loading Location
Top

Description

Manual Stapler, Sheet Capacity 20, Throat Depth 4 in, Black, Length 7 1/2 in, Width 1 13/32 in, Height 2 1/2 in, Staple Capacity 210, Material Metal, Design Desktop, Top Loading, For Use With 1/4 in Staples

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.