STAPLER, DESK, DELUXE, ANTIMCR
- Mfr # 64601
- Zoro # G323364596
product price:Â
$
26.25
/ea
Key Features
Color
Black
Material
Metal
For Use With
Paper
Features
Rotating Anvil, Durable, Pinning, Tacking Ability
Sheet Capacity
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64601
- Zoro #
- G323364596
- UPC #
- 74711646017
- Country of Origin
- Viet Nam
Dimensions
- Staple Size
- 1/4 in
Details
- Color
- Black
- Material
- Metal
- For Use With
- Paper
- Features
- Rotating Anvil, Durable, Pinning, Tacking Ability
- Sheet Capacity
- 20
- Staple Capacity
- 210
- Item
- Stapler
- Staple Type
- Full Strip
- Sheet Basis Weight
- 20 lb
Description
Constructed with a strong metal base and sturdy plastic top, this stapler is designed for long-term durability, High performing stapler fastens up to 25 sheets of paper when used with Swingline S.F. 4 Premium Staples, Protected with an antimicrobial application, which helps preserve the integrity of the product by preventing bacteria and mold growth, Customize the way you staple. A button latch allows the stapler to swing open for tacking. Ideal for stapling posters or documents to bulletin boards., Anvil rotates for pinning ability to create temporary staples
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.