Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Swingline Stapler, Desk, Full Strip, Black S7074701B

Stapler, Desk, Full Strip, Black (Discontinued)

  • Mfr # S7074701B
  • Zoro # G5021591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7074701B
Zoro #
G5021591
UPC #
074711747011
Country of Origin
China

Dimensions

Throat Depth
4"
Leg Length
0.25"
Depth
4"
Size
0.5"

Details

Item
Stapler,Desk,Full Strip,Black
Crown
0.5"
Sheet Capacity
30
Color
Black
Tool Weight
0.82 lbs
Features
Tacking
Loading
Top
Material
Metal
Staple Capacity
Full Strip (210 Staples)
Staple Type
S.F.® 4® Premium
Power Source
Manual
Replacement Staples
Swingline® 35108, 35450, 35556
Tacking
Yes

Description

One of America's top-selling manual desktop staplers: simple, accurate, reliable and strong. Metal construction, inner rail and positive locking latch make this stapler especially durable, while minimizing jamming and ensuring that staples are aligned. The 747 staples opens flat, allowing you to post papers instantly to a bulletin board or similar tackable surface. Reversible anvil enables pinning: by turning the anvil you can create a pin staple with legs that point out so it can be removed without a staple remover, without tearing posted materials. Backed by a 100% Performance Guarantee when used with Swingline S.F.® 4® Premium Staples.


  • Classically designed stapler with performance driven stapling mechanism and inner rail always delivers jam-resistant, accurate stapling.
  • Metal construction and die-cast base provide maximum durability.
  • Stapling capacity with Swingline S.F.® 4® Premium Staples.
  • Stapler opens for tacking ability.
  • Anvil rotates for pinning ability to create temporary staples.
  • Positive locking latch secures staple position.
  • 100% Performance Guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.