Zoro Homepage

Stapler, Full, Low Effort, Blue

  • Mfr # 66404

  • Zoro # G6898241


product price: $24.69
/ea

Key Features

Sheet Capacity
25 of 20lb Paper
Color
Blue, Gray
Features
Quiet Operation, Durable, Soft Grip, Low Staple Indicator, Comfortable Grip, Handheld
Material
Plastic, Metal
Design
Full Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66404
Zoro #
G6898241
UPC #
-
Country of Origin
China

Dimensions

Staple Size
1/4 in

Details

Item
Stapler,Full,Low Effort,Blue
Sheet Capacity
25 of 20lb Paper
Color
Blue, Gray
Features
Quiet Operation, Durable, Soft Grip, Low Staple Indicator, Comfortable Grip, Handheld
Material
Plastic, Metal
Design
Full Strip
Staple Capacity
210
Application
Paper
Staple Type
Desktop Stapler
Sheet Basis Weight
20 lb

Description

Stapler,Full,Low Effort,Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.