Zoro Homepage

Stapler, Plier-Tacker, Stand

  • Mfr # 09901

  • Zoro # G6899133


product price: $16.99
/ea

Key Features

Sheet Capacity
20 of 20lb Paper
Color
Black
Features
Safety Loop, Soft Grip, Durable, Heavy Duty, Handheld
Material
Metal
Design
Half Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09901
Zoro #
G6899133
UPC #
-
Country of Origin
China

Dimensions

Staple Size
1/4 in

Details

Item
Stapler,Plier-Tacker,Stand
Sheet Capacity
20 of 20lb Paper
Color
Black
Features
Safety Loop, Soft Grip, Durable, Heavy Duty, Handheld
Material
Metal
Design
Half Strip
Staple Capacity
105
Application
Paper
Staple Type
Desktop Stapler
Sheet Basis Weight
20 lb

Description

Stapler,Plier-Tacker,Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.