Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, ChiselPtCart, 1/4 In Leg, PK5000

  • Mfr # S7050050B

  • Zoro # G2912174


product price: $17.19

Key Features

Staple Type
Chisel Point Cartridge
Crown
1/2 in
Leg Length
1/4 in
Material
Steel
For Use With
No. 69001 Stapler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7050050B
Zoro #
G2912174
UPC #
074711500500
Country of Origin
Sweden

Dimensions

Leg Length
1/4 in
Crown Size
1/2 in

Details

Staple Type
Chisel Point Cartridge
Crown
1/2 in
Material
Steel
For Use With
No. 69001 Stapler
Sheet Capacity
30
Color
Silver
Item
Staples
Duty Rating
Standard
Compatible Product Type
30 Sheet Capacity Swingline Cartridge Staplers

Description

Staples, Staple Type Cartridge, Chisel Point, Crown 1/2 in, Leg Length 1/4 in, Sheet Capacity 30, Material Steel, Color Silver, For Use With Swingline Cartridge Staplers (Up to 30-Sheet Capacity), Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.