Staples, HD, 1/2 InCrown, 5/8 In Leg, PK2500
Mfr # S7090009E
Zoro # G1095981
product price: $8.39
Key Features
Staple Type
Chisel Point, Heavy-Duty
Crown
1/2 in
Leg Length
5/8 in
Sheet Capacity
120
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S7090009E
Zoro #
G1095981
UPC #
074711900096
Country of Origin
China
Dimensions
Leg Length
5/8 in
Crown Size
1/2 in
Details
Staple Type
Chisel Point, Heavy-Duty
Crown
1/2 in
Sheet Capacity
120
Item
Staples
Material
Steel
For Use With
Heavy Duty Staplers
Color
Silver
Leg Point Type
Chisel Point
Duty Rating
Heavy-Duty
Compatible Product Type
Swingline Lighttouch(R) Heavy-Duty Stapler
Description
Staples, Staple Type Chisel Point, Heavy-Duty, Crown 1/2 in, Leg Length 5/8 in, Sheet Capacity 120, Material Steel, Color Silver, For Use With Swingline LightTouch(R) Heavy Duty Stapler, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.